2 in. Bronze Reduced Port FNPT 600# Ball Valve
71-100 Series 2 in. Bronze Reduced Port FNPT 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Blowout-proof stem design
- Reinforced seats
- Adjustable packing
- Mounting pad for easy actuator attachment
- Two-piece body
Specifications
- ASTM:
- ASTM B-16, ASTM B-584 Alloy C84400
- Application:
- Cold Working Pressure
- Clean Bagged:
- No
- Collection:
- 71-100 Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-17/25 in
- MSS:
- MSS SP-110
- Material:
- Bronze, Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 500
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 600#
- Recommended Valve Application:
- Commercial, Industrial, Steam
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Chromium Steel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 5.72 lb