Apollo Conbraco

71 Series 1-1/4 in. Bronze Standard Port FNPT 600# Ball Valve

Part #A7110601  |  Manufacturer Part #7110601

Valve Size:

1-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

ASTM Specifications: ASTM B-16, ASTM B-584 C84400

Clean Bagged: No

Collection: 71 Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

IAPMO Listed: No

ISO Specifications: ISO 9001:2008

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 4 in

MSS Specifications: MSS SP-110

Material: Bronze

Maximum Pressure: 150 psi, 600 psi

Maximum Temperature: 500

NSF Certified: No

Pressure Class: 600#

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Standard Port

Valve Seat Material: RPTFE

Valve Size: 1-1/4 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve