2 in. Bronze Standard Port FNPT 600# Ball Valve

You last purchased this on
 
Apollo Valves

71-100 Series 2 in. Bronze Standard Port FNPT 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

71-100 Series 2 in. Bronze Standard Port FNPT 600# Ball Valve

  • Fast #
  • Part #A71108A1
  • Item #206878
  • Manufacturer Part #71108A1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Threaded end connections with RPTFE seats and stuffing box ring
  • Standard Port
  • Valve designed to easily accommodate "deadman" spring return handle, actuator or simple panel mounting
  • Pressure Ratings: 600 psig WOG Cold, Non-Shock; 150 psig Saturated Steam
  • Round handle optional
  • Requires Certification

Specifications

ASTM:
ASTM B-16, ASTM B-584 C84400
Clean Bagged:
No
Collection:
71-100 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed -:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
4-17/25 in
MSS:
MSS SP-110
Material:
Bronze
NSF Certified:
No
Pressure - High:
150
Pressure Class:
600#
Recommended Valve Application:
Steam
UL Listed:
No
Valve Body Style:
2 piece
Valve Disc Material:
Chrome Plated Brass
Valve Operator:
Latch Lock Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
5.72 lb