3/4 in. Bronze FNPT 600# Ball Valve
71 Series 3/4 in. Bronze FNPT 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Blow-out Proof Stem Design
- RPTFE Seats and Stuffing Box Ring
- Adjustable packing
- Mounting pad for easy actuator attachment
- Chromium plated ball
Specifications
- Collection:
- 71 Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Pressure Class:
- 600#
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3/4 in