Apollo Conbraco

72-100 Series 1-1/2 in. Carbon Steel FNPT 3000# Ball Valve

Part #A721471964  |  Manufacturer Part #721471964

Valve Size:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: 72-100 Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Material: Carbon Steel

Pressure Class: 3000#

Type: A721471964

Valve Body Style: 2 piece

Valve Operator: Locking Lever Handle

Valve Port Opening: Full Port

Valve Size: 1-1/2 in