Apollo Conbraco 72-100 Series 1-1/2 in. Carbon Steel Full Port FNPT 3000# Ball Valve

A7210701A

Manufacturer Part #: 7210701A

Valve Size

1-1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-108, ASTM A-216, ASTM A-276
Clean Bagged
No
Collection
72-100 Series
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
Handle Material
Steel
IAPMO Listed
No
MSS Specifications
MSS SP-110
Maximum Pressure
150 psi
Maximum Temperature
460
NSF Certified
No
UL Listed
No
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday