1/2 in. Carbon Steel Full Port FNPT 3000# Ball Valve

This product has been replaced by

Apollo Valves Carbon Steel Full Port FNPT 3000# Ball Valve
Apollo Valves 1/2 in. Carbon Steel Full Port FNPT 3000# Ball Valve
Manufacturer Part #7210327A
You last purchased this on
 
Apollo Valves

72-100 Series 1/2 in. Carbon Steel Full Port FNPT 3000# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Apollo Valves Carbon Steel Full Port FNPT 3000# Ball Valve
Apollo Valves 1/2 in. Carbon Steel Full Port FNPT 3000# Ball Valve
Manufacturer Part #7210327A
Apollo Valves

72-100 Series 1/2 in. Carbon Steel Full Port FNPT 3000# Ball Valve

  • Fast #
  • Part #A7210319
  • Item #1322843
  • Manufacturer Part #7210319
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Reinforced seats
  • Fire safe design when order with graphite packing
  • Barstock design
  • Dual solenoid combination gas valve & regulator
  • Blow-out proof stem design
  • Heavy duty lever
  • Adjustable packing gland
  • Zinc phosphate corrosion protection
  • Integrated solid state control with self-diagnostics
  • Inner blower doors
  • Requires Certification

Specifications

ASTM:
ASTM A-108, ASTM A-216-WCB
Application:
Cold Working Pressure
Clean Bagged:
No
Collection:
72-100 Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed -:
No
Length:
2-87/100 in
MSS:
MSS SP-110
Material:
Carbon Steel
NSF Certified:
No
Pressure - High:
150
Pressure Class:
3000#
Recommended Valve Application:
Steam
UL Listed:
No
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.98 lb