2 in. Carbon Steel Reduced Port FNPT 3000# Ball Valve
This product has been replaced by
Manufacturer Part #7214801A
72-140 Series 2 in. Carbon Steel Reduced Port FNPT 3000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reinforced seats
- Fire safe design when order with graphite packing
- Barstock design
- Dual solenoid combination gas valve & regulator
- Blow-out proof stem design
- Heavy duty lever
- Adjustable packing gland
- Zinc phosphate corrosion protection
- Integrated solid state control with self-diagnostics
- Inner blower doors
Specifications
- ASTM:
- ASTM A-108, ASTM A-216-WCB, ASTM A-276
- Application:
- Cold Working Pressure
- Clean Bagged:
- No
- Collection:
- 72-140 Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed -:
- No
- Length:
- 5-21/25 in
- MSS:
- MSS SP-110
- Material:
- Carbon Steel, Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Pressure - High:
- 150
- Pressure Class:
- 3000#
- Recommended Valve Application:
- Steam
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 15.26 lb