2 in. Carbon Steel Full Port FNPT 3000# Ball Valve

This product has been replaced by

Apollo Valves Black Carbon Steel Full Port FNPT 3000# Ball Valve
Apollo Valves 2 in. Carbon Steel Full Port FNPT 3000# Ball Valve
Manufacturer Part #7210801A
You last purchased this on
 
Apollo Valves

72-100 Series 2 in. Carbon Steel Full Port FNPT 3000# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Apollo Valves Black Carbon Steel Full Port FNPT 3000# Ball Valve
Apollo Valves 2 in. Carbon Steel Full Port FNPT 3000# Ball Valve
Manufacturer Part #7210801A
Apollo Valves

72-100 Series 2 in. Carbon Steel Full Port FNPT 3000# Ball Valve

  • Fast #
  • Part #A7210801
  • Item #128651
  • Manufacturer Part #7210801
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fire safe design when order with graphite packing
  • Zinc Phosphate Corrosion Protection
  • Barstock design
  • Blow out proof stem
  • Adjustable packing gland
  • Requires Certification

Specifications

Collection:
72-100 Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
IAPMO Listed -:
No
MSS:
MSS SP-110
Material:
Carbon Steel
Maximum Temperature:
450
NSF Certified:
No
Pressure - Maximum:
150 psi
Pressure Class:
3000#
UL Listed:
No
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve