Apollo Conbraco 72-100 Series 3/4 in. Carbon Steel Full Port FNPT 3000# Ball Valve

A7210419

Manufacturer Part #: 7210419

Valve Size

3/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
72-100 Series
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
IAPMO Listed
No
MSS Specifications
MSS SP-110
Maximum Pressure
3000 CWP
NSF Certified
No
Type
A7210419
UL Listed
No
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday