Apollo Conbraco 72-100 Series Carbon Steel Full Port FNPT 3000# Ball Valve

A721027A

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-108, ASTM A-216-WCB
Clean Bagged
No
Collection
72-100 Series
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
IAPMO Listed
No
Length
2-87/100 in
MSS Specifications
MSS SP-110
Material
Carbon Steel
Maximum Pressure
3000 CWP
Maximum Temperature
600
NSF Certified
No
Origin
Domestic
Pressure Class
3000#
Recommended Valve Application
Gas, Water
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Latch Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Size
1/2 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday