Apollo Conbraco 72-100 Series 1 in. Carbon Steel Full Port FNPT 3000# Ball Valve

A721401

Manufacturer Part #: 7214501

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Barstock design
  • Fire safe design when order with graphite packing
  • Zinc Phosphate Corrosion Protection
  • Adjustable packing gland
  • Blow out proof stem
  • Convertible to horizontal left
  • Direct drive, 4-speed motors
  • Dual solenoid combination gas valve ®ulator
  • Gasketed blower door
  • Hinged blower door

SPECIFICATIONS

Collection
72-100 Series
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
IAPMO Listed
No
MSS Specifications
MSS SP-110
Maximum Pressure
3000 psi
NSF Certified
No
UL Listed
No
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday