Apollo Conbraco 72-100 Series 1/2 in. Carbon Steel Full Port FNPT Ball Valve

A721056

Manufacturer Part #: 7210356

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-108, ASTM A-108 CS, ASTM A-216 WCB, ASTM A-276
Clean Bagged
No
Collection
72-100 Series
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
Handle Material
Steel
High Pressure
150, 3000
IAPMO Listed
No
MSS Specifications
MSS SP-110
NSF Certified
No
UL Listed
No
Valve Body Material
Carbon Steel
Valve Disc Material
Carbon Steel
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday