1/2 in. Carbon Steel Full Port Threaded 3000# Ball Valve
This product has been replaced by
Manufacturer Part #7290327A
72-900 Series 1/2 in. Carbon Steel Full Port Threaded 3000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reinforced seats
- Fire safe “by design” (requires -24 suffix)
- Barstock design
- Full port, except 2”
- Adjustable packing gland
- Zinc Phosphate corrosion protection
Specifications
- ASTM:
- ASTM A-108, ASTM A-276, ASTM A-216
- BAA Compliant:
- Yes
- CE Approved:
- No
- CSA Certified:
- No
- Clean Bagged:
- No
- Collection:
- 72-900 Series
- EPA Compliant:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- GSA Approved:
- No
- Handle Length (in):
- 5-31/50 in
- Handle Material:
- Steel
- Handle Type:
- Lever
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- ISO:
- No
- Length:
- 2-21/25 in
- MA Approved -:
- No
- MSS:
- MSS SP-110
- Material:
- Carbon Steel
- Material Type:
- A108-CS
- Maximum Temperature:
- 600
- Minimum Temperature:
- -20
- NEMA:
- No
- NSF:
- No
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Pressure - High:
- 150, 2000
- Pressure Class:
- 3000#
- Recommended Valve Application:
- Gas, Potable Water
- TIS:
- No
- Temperature Range:
- -20 to 600 Deg F
- Temperature Rating:
- 600
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Chrome Plated, Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 2.56 lb
- cUPC Certified:
- No