Apollo Conbraco

72-900 Series 1/4 in. Carbon Steel Full Port SAE Male 3000# Ball Valve

Part #A7290101  |  Manufacturer Part #7290101

Valve Size:

1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: [ASTM A-216 Grade WCB, ASTM A-108, ASTM A-276]

Clean Bagged: No

Collection: 72-900 Series

End Connection 1: SAE Male

End Connection 2: SAE Male

End Connections: SAE Male

FM Approved: No

IAPMO Listed: No

Length: 2-21/25 in

MSS Specifications: MSS SP-110

Material: Carbon Steel

Maximum Pressure: 3000 psig CWP

NSF Certified: No

Origin: Domestic

Pressure Class: 3000#

Recommended Valve Application: Water

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: RPTFE

Valve Size: 1/4 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve