Apollo Conbraco

72-900 Series 2 in. Carbon Steel SAE Male 3000# Ball Valve

Part #A7290801  |  Manufacturer Part #7290801

Valve Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: 72-900 Series

End Connection 1: SAE Male

End Connection 2: SAE Male

End Connections: SAE Male

Material: Carbon Steel

Pressure Class: 3000#

Type: A7290801

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Reduced Port

Valve Size: 2 in