Apollo Conbraco 73-300 Series 1-1/2 in. Carbon Steel Union FNPT 3000# Ball Valve

A7330701

Manufacturer Part #: 7330701

Valve Size

1-1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • RPTFE seates and seals
  • Blow-Out-Proof Stem Design
  • Heavy duty quarter turn lever
  • Adjustable packing gland
  • Steel barstock design
  • Easy installation and maintenance
  • Chromium plated ball
  • Nitride corrosion protection
  • Federal Specification: WW-V-35C, Type: II, Composition: CS, Style:13
  • Vacuum Service to 29 inches Hg

SPECIFICATIONS

Collection
73-300 Series
End Connection 1
Union FNPT
End Connection 2
Union FNPT
End Connections
Union FNPT
Material
Carbon Steel
Pressure Class
3000#
Type
A7330701
Valve Body Style
Ball
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Size
1-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday