Apollo Conbraco 73-300 Series 1 in. Carbon Steel Full Port Double Union Ball Valve

A7330501

Manufacturer Part #: 7330501

Valve Size

1 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Heavy duty quarter turn lever
  • Reinforced seats and seals
  • Steel barstock design
  • Easy installation and maintenance
  • Blow-Out-Proof Stem Design
  • Adjustable packing gland
  • Zinc phoshate corrosion protection
  • Painted cabinet matches furnace
  • Split inner and outer doors for easy coil cleaning
  • Suction pressure service port

SPECIFICATIONS

ASTM Specifications
ASTM A-108
Clean Bagged
No
Collection
73-300 Series
End Connection 1
Union
End Connection 2
Union
End Connections
Union
FM Approved
No
Handle Material
Steel
High Pressure
250, 29, 3000
IAPMO Listed
No
Length
6-3/50 in
MSS Specifications
MSS SP-110
NSF Certified
No
UL Listed
Yes
Valve Body Material
Carbon Steel
Valve Body Style
Ball
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Size
1 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday