1 in. Carbon Steel Standard Port Double Union Ball Valve

You last purchased this on
 
Apollo Valves

73-300 Series 1 in. Carbon Steel Standard Port Double Union Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

73-300 Series 1 in. Carbon Steel Standard Port Double Union Ball Valve

  • Fast #
  • Part #A7334564
  • Item #3386900
  • Manufacturer Part #7334564
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-276, ASTM A-108 CS, ASTM A-216 WCB, ASTM A-105, ASTM A-108
Clean Bagged:
No
Collection:
73-300 Series
End Connection 1:
Union
End Connection 2:
Union
End Connections:
Union
FM Approved:
No
Handle Material:
Steel
IAPMO Listed -:
No
Length:
6-3/50 in
MSS:
MSS SP-110
NSF Certified:
No
Pressure - High:
150, 3000
UL Listed:
Yes
Valve Body Material:
Carbon Steel
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
7.04 lb