Apollo Conbraco 73-300 Series 1/2 in. Carbon Steel Double Union Ball Valve

A7334301

Manufacturer Part #: 7334301

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-105, ASTM A-108, ASTM A-108 CS, ASTM A-216 WCB, ASTM A-276
Clean Bagged
No
Collection
73-300 Series
End Connection 2
Union
End Connections
Union
FM Approved
No
Handle Material
Steel
High Pressure
150, 3000
IAPMO Listed
No
MSS Specifications
MSS SP-110
NSF Certified
No
UL Listed
Yes
Valve Body Material
Carbon Steel
Valve Disc Material
Stainless Steel
Valve Operator
Lever Handle
Valve Seat Material
RPTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday