Apollo Conbraco

73-300 Series 1/4 in. Carbon Steel Double Union Ball Valve

Part #A7334101  |  Manufacturer Part #7334101

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: [ASTM A-276, ASTM A-108 CS, ASTM A-216 WCB, ASTM A-105, ASTM A-108]

Clean Bagged: No

Collection: 73-300 Series

End Connection 1: Union

End Connection 2: Union

End Connections: Union

FM Approved: No

Handle Material: Steel

High Pressure: [150, 3000]

IAPMO Listed: No

Length: 5 in

MSS Specifications: MSS SP-110

NSF Certified: No

UL Listed: Yes

Valve Body Material: Carbon Steel

Valve Disc Material: Stainless Steel

Valve Operator: Lever Handle

Valve Seat Material: RPTFE

Valve Size: 1/4 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve

Weight: 3.51