2 in. Carbon Steel Standard Port Union Threaded 3000# Ball Valve

You last purchased this on
 
Apollo Valves

73-300 Series 2 in. Carbon Steel Standard Port Union Threaded 3000# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

73-300 Series 2 in. Carbon Steel Standard Port Union Threaded 3000# Ball Valve

  • Fast #
  • Part #A7330801
  • Item #1096785
  • Manufacturer Part #7330801
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Blowout proof stem design
  • Heavy duty quarter turn lever
  • RPTFE seats and seals
  • Nitride corrosion protection
  • Easy installation and maintenance
  • Chromium plated ball
  • Steel bar stock design
  • Adjustable packing gland
  • Vacuum service to 29 inches Hg
  • Federal specification: WW-V-35C, Type: II, composition: CS, style:13
  • Requires Certification

Specifications

ASTM:
ASTM A-108, ASTM A-108 CS, ASTM A-216 WCB, ASTM A-276
Clean Bagged:
No
Collection:
73-300 Series
FM Approved:
No
Handle Material:
Zinc Plated Steel
Handle Type:
Lever
IAPMO Listed -:
No
Length:
7-1/2 in
MSS:
MSS SP-110
Material:
Carbon Steel
NSF Certified:
No
Pressure - High:
150
Pressure Class:
3000#
Recommended Valve Application:
Gas, Industrial, Steam
UL Listed:
Yes
Valve Body Material:
Carbon Steel
Valve Body Style:
Ball
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
20.5 lb