1-1/2 in. Carbon Steel Standard Port Union Socket Weld 250# Ball Valve
73-400 Series 1-1/2 in. Carbon Steel Standard Port Union Socket Weld 250# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reinforced seats and seals
- Steel bar stock design
- Heavy duty quarter turn lever
- Adjustable packing gland
- Zinc phosphate corrosion protection
- Blowout proof stem design
- Easy installation and maintenance
Specifications
- ASTM:
- ASTM A-108, ASTM A-108 CS, ASTM A-216 WCB, ASTM A-276
- Application:
- Cold Working Pressure, Steam Working Pressure
- Clean Bagged:
- No
- Collection:
- 73-400 Series
- End Connection 1:
- Union Socket Weld
- End Connection 2:
- Union Socket Weld
- End Connections:
- Union Socket Weld
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Length:
- 7-3/25 in
- MSS:
- MSS SP-110
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure - High:
- 150
- Pressure Class:
- 250#
- Recommended Valve Application:
- Gas, Industrial
- UL Listed:
- Yes
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Ball
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- MPTFE
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 14.83 lb