Apollo Conbraco

73-400 Series 2 in. Carbon Steel Double Union Ball Valve

Part #A734481964  |  Manufacturer Part #734481964

Valve Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-105, ASTM A-108, ASTM A-108 CS, ASTM A-216 WCB, ASTM A-276

Clean Bagged: No

Collection: 73-400 Series

End Connection 1: Union

End Connection 2: Union

End Connections: Union

FM Approved: No

Handle Material: Steel

High Pressure: 150, 3000

IAPMO Listed: No

Length: 7-1/2 in

MSS Specifications: MSS SP-110

NSF Certified: No

UL Listed: Yes

Valve Body Material: Carbon Steel

Valve Disc Material: Stainless Steel

Valve Operator: Lever Handle

Valve Seat Material: RPTFE

Valve Size: 2 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve

Weight: 20.5