Apollo Conbraco

73A-100 Series 1-1/4 in. Carbon Steel Standard Port FNPT Ball Valve

Part #A73A1462765  |  Manufacturer Part #73A1462765

Valve Size:

1-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

API Specifications: API 607

ASTM Specifications: ASTM A-105, ASTM A-108, ASTM A-216 WCB, ASTM A-276 Type 316, ASTM A-351 CF8M

Clean Bagged: No

Collection: 73A-100 Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

Handle Material: Stainless Steel

High Pressure: 150, 1500

IAPMO Listed: No

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 3-97/100 in

MSS Specifications: MSS SP-110

NSF Certified: No

Origin: Domestic

Recommended Valve Application: Steam

UL Listed: No

Valve Body Material: Carbon Steel

Valve Body Style: 2 piece

Valve Bonnet Type: Threaded

Valve Operator: Latch Lock Lever Handle

Valve Port Opening: Standard Port

Valve Seat Material: RPTFE

Valve Size: 1-1/4 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve

Weight: 3.74