1 in. Carbon Steel Standard Port FNPT Ball Valve
73A-100 Series 1 in. Carbon Steel Standard Port FNPT Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Raised Handle Stops
- Blow out proof stem
- Forged Construction
- Dedicated horizontal and downflow designs
- 316 SS ball and stem NACE compliant
- Complete line of optional electric heaters
- Zinc Phosphate Corrosion Protection
- Adjustable packing gland
- ICS compatibility with either factory or field-installed trane communications interface (TCI)
- Fork lift channels
Specifications
- API:
- API 607
- ASTM:
- ASTM A-216 WCB, ASTM A-105, ASTM A-351 CF8M, ASTM A-108, ASTM A-276 Type 316
- Clean Bagged:
- No
- Collection:
- 73A-100 Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-8/25 in
- MSS:
- MSS SP-110
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 2000, 150
- Recommended Valve Application:
- Steam
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 2 piece
- Valve Bonnet Type:
- Threaded
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 2.2 lb