1/2 in. Forged Carbon Steel Full Port FNPT 2000# Ball Valve
73A-100 Series 1/2 in. Forged Carbon Steel Full Port FNPT 2000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Raised handle stops
- Blowout proof stem design
- Forged construction
- Low ambient cooling to 0° F with accessory BAYLOAM011A
- Energy saving demand defrost control system
- External pressure taps for refrigerant checks
- Zinc phosphate corrosion protection
- Adjustable packing gland
- Non-bleed thermal expansion valves
- Low ambient cooling to 45° F as manufactured
Specifications
- API:
- API 607
- ASTM:
- ASTM A-105, ASTM A-108, ASTM A-216 WCB, ASTM A-351 CF8M
- Application:
- Cold Working Pressure
- Clean Bagged:
- No
- Collection:
- 73A-100 Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Length:
- 2-23/100 in
- MSS:
- MSS SP-110
- Material:
- Forged Carbon Steel
- Material Type:
- A105
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 150
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Gas, Industrial, Steam
- UL Listed:
- No
- Valve Body Material:
- Forged Carbon Steel
- Valve Body Style:
- 2 piece
- Valve Bonnet Type:
- Threaded
- Valve Disc Material:
- Chromium Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.63 lb