2 in. Forged Carbon Steel Standard Port FNPT 1500# Ball Valve
73A-140 Series 2 in. Forged Carbon Steel Standard Port FNPT 1500# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Raised handle stops
- Blowout proof stem design
- Forged construction
- Fire safe to API 607 (requires - 24 suffix)
- Zinc phosphate corrosion protection
- Adjustable packing gland
Specifications
- API:
- API 607
- ASTM:
- ASTM A-105, ASTM A-108, ASTM A-216 WCB, ASTM A-276, ASTM A-351 CF8M
- Application:
- Cold Working Pressure
- Clean Bagged:
- No
- Collection:
- 73A-140 Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- Length:
- 5-11/25 in
- MSS:
- MSS SP-110
- Material:
- Forged Carbon Steel, Stainless Steel
- Material Type:
- 316, A105
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 150
- Pressure Class:
- 1500#
- Recommended Valve Application:
- Gas, Industrial, Steam
- UL Listed:
- No
- Valve Body Material:
- Forged Carbon Steel
- Valve Body Style:
- 2 piece
- Valve Bonnet Type:
- Threaded
- Valve Operator:
- Hi-Rise Locking Wheel Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 8.03 lb