Apollo Conbraco

73A-100 Series 3/4 in. Carbon Steel Standard Port FNPT Ball Valve

Part #A73A10410A  |  Manufacturer Part #73A10410A

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Forged Construction
  • Raised Handle Stops
  • Blow out proof stem
  • Adjustable packing gland
  • Zinc Phosphate Corrosion Protection
  • Energy Saving Demand Defrost control system
  • External pressure taps for refrigerant checks
  • Low ambient cooling to 0° F with accessory BAYLOAM011A
  • Low ambient cooling to 45° F as manufactured
  • Non-bleed thermal expansion valves

Specifications

API Specifications: API 607

ASTM Specifications: [ASTM A-216 WCB, ASTM A-105, ASTM A-351 CF8M, ASTM A-108, ASTM A-276 Type 316]

Clean Bagged: No

Collection: 73A-100 Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

Handle Material: Stainless Steel

High Pressure: [2000, 150]

IAPMO Listed: No

Length: 2-97/100 in

MSS Specifications: MSS SP-110

NSF Certified: No

Origin: Domestic

Recommended Valve Application: Steam

UL Listed: No

Valve Body Material: Carbon Steel

Valve Body Style: 2 piece

Valve Bonnet Type: Threaded

Valve Disc Material: Chromium Steel

Valve Operator: Lever Handle

Valve Port Opening: Standard Port

Valve Seat Material: RPTFE

Valve Size: 3/4 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve

Weight: 1.27