1-1/2 in. A105 Carbon Steel Standard Port Lever Lock FNPT 1500# Ball Valve
73A-100 Series 1-1/2 in. A105 Carbon Steel Standard Port Lever Lock FNPT 1500# Ball Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Forged construction
- Raised handle stops
- RPTFE seats & packing
- High pressure control
- Zinc Phosphate Corrosion Protection
- Foil-faced and edge captured insulation
- Adjustable packing gland
- Blow-out proof stem design
- Liquid line refrigerant drier
- IAQ dual sloped and removable drain pans
Specifications
- ASTM:
- ASTM A-105, ASTM A-108, ASTM A-216 WCB
- Clean Bagged:
- No
- Collection:
- 73A-100 Series
- Color Finish Name:
- Black
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- Length:
- 4-7/20 in
- MSS:
- MSS SP-110
- Material:
- Carbon Steel, Plastic
- Material Type:
- RPTFE
- Maximum Temperature:
- 600
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 150, 1500
- Pressure Class:
- 1500#
- Recommended Valve Application:
- Compressed Air, Steam
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Latch Lock Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 5.3 lb