1-1/4 in. A105 Carbon Steel Standard Port FNPT 1500# Ball Valve
This product has been replaced by
Manufacturer Part #73A14627
73A Series 1-1/4 in. A105 Carbon Steel Standard Port FNPT 1500# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Raised Handle Stops
- Blow-Out-Proof Stem Design
- Forged Construction
- High efficiency scroll compressors
- Dedicated horizontal and downflow designs
- Fork lift channels
- Zinc Phosphate Corrosion Protection
- Adjustable packing gland
- Internally enhanced coil tubing
- ICS compatibility with either factory or field installed trane communications interface (TCI)
Specifications
- ASTM:
- ASTM A-105, ASTM A-351 CF8M
- Clean Bagged:
- No
- Collection:
- 73A Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 3-97/100 in
- MSS:
- MSS SP-110
- Material:
- Carbon Steel
- Material Type:
- A105
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 1500
- Pressure Class:
- 1500#
- Recommended Valve Application:
- Gas, Water
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve