1/2 in. A105 Carbon Steel FNPT 2000# Ball Valve
73A Series 1/2 in. A105 Carbon Steel FNPT 2000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Raised Handle Stops
- Blow out proof stem
- Forged Construction
- 316 SS ball and stem NACE compliant
- Zinc Phosphate Corrosion Protection
- Adjustable packing gland
Specifications
- Collection:
- 73A Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- MSS:
- MSS SP-110
- Material:
- Carbon Steel
- Material Type:
- A105
- Pressure - Maximum:
- 2000 psi
- Pressure Class:
- 2000#
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1/2 in