1/2 in. A105 Carbon Steel FNPT 2000# Ball Valve
73A-140 Series 1/2 in. A105 Carbon Steel FNPT 2000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Raised handle stops
- Blow out proof stem
- Forged construction
- High efficiency scroll compressors
- 316 SS ball and stem NACE compliant
- Fork lift channels
- Zinc phosphate corrosion protection
- Adjustable packing gland
- Internally enhanced coil tubing
- ICS compatibility with either factory or field installed trane communications interface (TCI)
Specifications
- ASTM:
- ASTM A-105, ASTM A-108, ASTM A-216 WCB, ASTM A-276, ASTM A-351 CF8M
- Application:
- Cold Working Pressure, Cooling, Heating, Vacuum
- Collection:
- 73A-140 Series
- Color Finish Name:
- Black
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Handle Material:
- Steel
- Length:
- 2-23/100 in
- MSS:
- MSS SP-110
- Material:
- Carbon Steel, Plastic, Stainless Steel
- Material Type:
- RPTFE
- Origin:
- Domestic
- Pressure - High:
- 150, 2000
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Compressed Air, Steam
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.63 lb