Apollo Conbraco

73A Series 1/2 in. A105 Carbon Steel Standard Port FNPT 2000# Ball Valve

Part #A73A10324A  |  Manufacturer Part #73A10324A

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • RPTFE seats & packing
  • Forged Construction
  • Raised Handle Stops
  • Blow-Out-Proof Stem Design
  • Adjustable packing gland
  • Zinc Phosphate Corrosion Protection
  • Dedicated horizontal and downflow designs
  • Drum and tube heat exchanger
  • Forced combustion
  • Fork lift channels

Specifications

Collection: 73A Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

IAPMO Listed: No

MSS Specifications: MSS SP-110

Material: Carbon Steel

Material Type: A105

Maximum Pressure: [2000 WOG, 150 WSP]

Maximum Temperature: 500

NSF Certified: No

Pressure Class: 2000#

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Standard Port

Valve Seat Material: RPTFE

Valve Size: 1/2 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve