Apollo Conbraco

73A Series 1/4 in. A105 Carbon Steel FNPT 2000# Ball Valve

Part #A73A14124A  |  Manufacturer Part #73A14124A

Valve Size:

1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: 73A Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Material: Carbon Steel

Material Type: A105

Pressure Class: 2000#

Type: A73A14124A

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Size: 1/4 in