Apollo Conbraco

73A Series 1/4 in. A105 Carbon Steel Standard Port FNPT 2000# Ball Valve

Part #A73A14101A  |  Manufacturer Part #73A14101A

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Forged Construction
  • Raised Handle Stops
  • Blow out proof stem
  • Adjustable packing gland
  • Zinc Phosphate Corrosion Protection
  • 316 SS ball and stem NACE compliant

Specifications

Collection: 73A Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

IAPMO Listed: No

MSS Specifications: MSS SP-110

Material: Carbon Steel

Material Type: A105

Maximum Pressure: 2000 psi

NSF Certified: No

Pressure Class: 2000#

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Standard Port

Valve Seat Material: RPTFE

Valve Size: 1/4 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve