Apollo Conbraco

73A Series 1/4 in. A105 Carbon Steel Standard Port FNPT Ball Valve

Part #A73A14135A  |  Manufacturer Part #73A14135A

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: [ASTM A-216-WCB, ASTM A-105, ASTM A-108, ASTM A-276]

Clean Bagged: No

Collection: 73A Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

IAPMO Listed: No

Length: 2-3/10 in

MSS Specifications: MSS SP-110

Material: Carbon Steel

Material Type: A105

Maximum Pressure: 2000 CWP

Maximum Temperature: 500

NSF Certified: No

Origin: Domestic

Recommended Valve Application: [Gas, Water]

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Standard Port

Valve Seat Material: RPTFE

Valve Size: 1/4 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve