2 in. Carbon Steel Standard Port FNPT 1500# Ball Valve

You last purchased this on
 
Apollo Valves

73A-140 Series 2 in. Carbon Steel Standard Port FNPT 1500# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

73A-140 Series 2 in. Carbon Steel Standard Port FNPT 1500# Ball Valve

  • Fast #
  • Part #A73A14815
  • Item #1475551
  • Manufacturer Part #73A14815
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Raised Handle Stops
  • Blow-Out-Proof Stem Design
  • Forged Construction
  • Foil-faced and edge captured insulation
  • Dedicated airflow
  • Easy access low voltage terminal board (LTB)
  • Zinc Phosphate Corrosion Protection
  • Adjustable packing gland
  • High efficiency gas heat with hot surface ignition
  • High efficiency drum and tube heat exchanger
  • Requires Certification

Specifications

ASTM:
ASTM A-105, ASTM A-108, ASTM A-216 WCB, ASTM A-276, ASTM A-351 CF8M
Clean Bagged:
No
Collection:
73A-140 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Steel
IAPMO Listed -:
No
Length:
5-11/25 in
MSS:
MSS SP-110
Material:
Carbon Steel
Material Type:
A105
NSF Certified:
No
Pressure - High:
150
Pressure Class:
1500#
Recommended Valve Application:
Industrial, Steam
UL Listed:
No
Valve Body Style:
2 piece
Valve Disc Material:
316 Stainless Steel
Valve Operator:
Wheel Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
8.03 lb