2 in. A105 Carbon Steel Reduced Port Lever Lock FNPT 1500# Ball Valve

You last purchased this on
 
Apollo Valves

73A-100 Series 2 in. A105 Carbon Steel Reduced Port Lever Lock FNPT 1500# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

73A-100 Series 2 in. A105 Carbon Steel Reduced Port Lever Lock FNPT 1500# Ball Valve

  • Fast #
  • Part #A73A10827
  • Item #4460009
  • Manufacturer Part #73A10827
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Raised handle stops
  • Blow out proof stem
  • Forged construction
  • High pressure control
  • Filters are standard on all units
  • Foil-faced and edge captured insulation
  • Zinc phosphate corrosion protection
  • Adjustable packing gland
  • Liquid line refrigerant drier
  • IAQ dual sloped and removable drain pans
  • Requires Certification

Specifications

ASTM:
ASTM A-105, ASTM A-108, ASTM A-216 WCB
BAA Compliant:
Yes
Collection:
73A-100 Series
Color Finish Name:
Black
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed -:
No
Length:
5-11/25 in
MSS:
MSS SP-110
Material:
Carbon Steel, Plastic
Material Type:
RPTFE
Maximum Temperature:
500
NSF Certified:
No
Number of Pieces:
2 Piece
Origin:
Domestic
Pressure - High:
150, 1500
Pressure - Maximum:
2000 psi
Pressure Class:
1500#
Recommended Valve Application:
HVAC, Steam, Compressed Air
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
2 piece
Valve Operator:
Latch Lock Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
8.03 lb