2 in. Carbon Steel Standard Port FNPT 1500# Ball Valve

This product has been replaced by

2 in. A105 Carbon Steel Standard Port Lever Lock FNPT 1500# Ball Valve
Apollo Valves 2 in. A105 Carbon Steel Standard Port Lever Lock FNPT 1500# Ball Valve
Manufacturer Part #73A14827
You last purchased this on
 
Apollo Valves

73A-140 Series 2 in. Carbon Steel Standard Port FNPT 1500# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

2 in. A105 Carbon Steel Standard Port Lever Lock FNPT 1500# Ball Valve
Apollo Valves 2 in. A105 Carbon Steel Standard Port Lever Lock FNPT 1500# Ball Valve
Manufacturer Part #73A14827
Apollo Valves

73A-140 Series 2 in. Carbon Steel Standard Port FNPT 1500# Ball Valve

  • Fast #
  • Part #A73A14801
  • Item #1822
  • Manufacturer Part #73A14801
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Raised Handle Stops
  • Blow out proof stem
  • Forged Construction
  • 316 SS ball and stem NACE compliant
  • Zinc Phosphate Corrosion Protection
  • Adjustable packing gland
  • Requires Certification

Specifications

ASTM:
ASTM A-105, ASTM A-108, ASTM A-216 WCB, ASTM A-276, ASTM A-351 CF8M
Clean Bagged:
No
Collection:
73A-140 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed -:
No
Length:
5-11/25 in
MSS:
MSS SP-110
Material:
Carbon Steel
Material Type:
A105
NSF Certified:
No
Pressure - High:
150
Pressure Class:
1500#
Recommended Valve Application:
Industrial, Steam
UL Listed:
No
Valve Body Style:
2 piece
Valve Disc Material:
316 Stainless Steel
Valve Operator:
Wheel Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
8.03 lb