3/4 in. A105 Carbon Steel FNPT 2000# Ball Valve
This product has been replaced by
Manufacturer Part #73A1042427A
73A-100 Series 3/4 in. A105 Carbon Steel FNPT 2000# Ball Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Forged construction
- Raised handle stops
- RPTFE seats & packing
- Zinc Phosphate Corrosion Protection
- Adjustable packing gland
- Blow-out proof stem design
Specifications
- API:
- API 607
- ASTM:
- ASTM A-105, ASTM A-108, ASTM A-216 WCB
- Collection:
- 73A-100 Series
- Color Finish Name:
- Black
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Handle Material:
- Steel
- ISO:
- ISO 10497:2010
- Length:
- 2-97/100 in
- MSS:
- MSS SP-110
- Material:
- Carbon Steel, Plastic
- Material Type:
- RPTFE
- Origin:
- Domestic
- Pressure - High:
- 150, 2000
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Compressed Air, Steam
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.27 lb