3/8 in. A105 Carbon Steel Full Port FNPT 2000# Ball Valve

This product has been replaced by

3/8 in. Carbon Steel Standard Port Lever Lock FNPT 2000# Ball Valve
Apollo Valves 3/8 in. Carbon Steel Standard Port Lever Lock FNPT 2000# Ball Valve
Manufacturer Part #73A14227A
You last purchased this on
 
Apollo Valves

73A-140 Series 3/8 in. A105 Carbon Steel Full Port FNPT 2000# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

3/8 in. Carbon Steel Standard Port Lever Lock FNPT 2000# Ball Valve
Apollo Valves 3/8 in. Carbon Steel Standard Port Lever Lock FNPT 2000# Ball Valve
Manufacturer Part #73A14227A
Apollo Valves

73A-140 Series 3/8 in. A105 Carbon Steel Full Port FNPT 2000# Ball Valve

  • Fast #
  • Part #A73A14201A
  • Item #4088411
  • Manufacturer Part #73A14201A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Raised handle stops
  • Blow out proof stem
  • Forged construction
  • 316 SS ball and stem NACE compliant
  • Zinc phosphate corrosion protection
  • Adjustable packing gland
  • Requires Certification

Specifications

ASTM:
ASTM A-105, ASTM A-108, ASTM A-216 WCB, ASTM A-276, ASTM A-351 CF8M
Clean Bagged:
No
Collection:
73A-140 Series
Color Finish Name:
Black
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Steel
IAPMO Listed -:
No
Length:
2-1/20 in
MSS:
MSS SP-110
Material:
Carbon Steel, Plastic, Stainless Steel
Material Type:
RPTFE
Maximum Temperature:
600
NSF Certified:
No
Origin:
Domestic
Pressure - High:
150, 2000
Pressure Class:
2000#
Recommended Valve Application:
Compressed Air, Steam
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
2 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
3/8 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.54 lb