Apollo Conbraco

73A Series 3/8 in. A105 Carbon Steel Standard Port FNPT 2000# Ball Valve

Part #A73A1420464A  |  Manufacturer Part #73A1420464A

Valve Size:

3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: 73A Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

IAPMO Listed: No

MSS Specifications: MSS SP-110

Material: Carbon Steel

Material Type: A105

Maximum Pressure: 2000 psig

NSF Certified: No

Pressure Class: 2000#

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Standard Port

Valve Seat Material: RPTFE

Valve Size: 3/8 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve