Apollo Conbraco 73A Series A105 Carbon Steel Standard Port FNPT 2000# Ball Valve

A73A1024A

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable packing gland
  • Blow-Out-Proof Stem Design
  • Dedicated horizontal and downflow designs
  • Drum and tube heat exchanger
  • Forced combustion
  • Forged Construction
  • Fork lift channels
  • RPTFE seats & packing
  • Raised Handle Stops
  • Zinc Phosphate Corrosion Protection

SPECIFICATIONS

Collection
73A Series
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
IAPMO Listed
No
MSS Specifications
MSS SP-110
Material
Carbon Steel
Material Type
A105
Maximum Pressure
150 WSP, 2000 WOG
Maximum Temperature
500
NSF Certified
No
Pressure Class
2000#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Size
1/2 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday