Apollo Conbraco 73A Series A105 Carbon Steel Standard Port FNPT 2000# Ball Valve

A73A142427A

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 316 SS ball and stem NACE compliant
  • Adjustable packing gland
  • Blow out proof stem
  • Easy access low voltage terminal board (LTB)
  • Foil-faced and edge captured insulation
  • Forged Construction
  • High efficiency drum and tube heat exchanger
  • High efficiency gas heat with hot surface ignition
  • Raised Handle Stops
  • Zinc Phosphate Corrosion Protection

SPECIFICATIONS

ASTM Specifications
ASTM A-108, ASTM A-276
Collection
73A Series
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
IAPMO Listed
No
Length
3-2/5 in
MSS Specifications
MSS SP-110
Material
Carbon Steel
Material Type
A105
Maximum Pressure
2000 psig
NSF Certified
No
Pressure Class
2000#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Latch Locking Lever Handle
Valve Port Opening
Reduced Port
Valve Seat Material
RPTFE
Valve Size
1 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday