0 items

Apollo Conbraco 36 Series 75# 400 psi Press Bronze Pressure Reducing Valve

A362001PR

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASSE Standards
ASSE 1003
ASTM Specifications
ASTM B-16, ASTM B-584
CSA Certified
Yes
Collection
36 Series
End Connection 1
Press
End Connection 2
Press
End Connections
Press
IAPMO Listed
Yes
Length
5-53/100 in
Material
Bronze
Maximum Pressure
400 psi
Maximum Temperature
180
NSF Certified
No
Pressure Class
75#
Valve Disc Material
EPDM
Valve Seat Material
EPDM
Valve Size
1/2 in
Valve Type
Pressure Reducing Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday