Apollo Conbraco 76-100 Series 1-1/4 in. CF8M Stainless Steel FNPT 1500# Ball Valve

A7610635

Manufacturer Part #: 7610635

Valve Size

1-1/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
76-100 Series
End Connection 2
FNPT
End Connections
FNPT
Lead Law Compliant
Yes
Type
IS86SNMP
Valve Operator
Lever Handle
Valve Port Opening
Standard Port

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday