1 in. CF8M Stainless Steel Standard Port FNPT 2000# Ball Valve

You last purchased this on
 
Apollo Valves

76-100 Series 1 in. CF8M Stainless Steel Standard Port FNPT 2000# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

76-100 Series 1 in. CF8M Stainless Steel Standard Port FNPT 2000# Ball Valve

  • Fast #
  • Part #A761051949A
  • Item #4516451
  • Manufacturer Part #761051949A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-351
CSA Certified:
CSA CGA 3.16-M88
Collection:
76-100 Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MSS:
MSS SP-110
Material:
Stainless Steel
Material Type:
CF8M
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
2000 psig
Pressure Class:
2000#
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve