Apollo Conbraco

76-100 Series 1/4 in. CF8M Stainless Steel Standard Port FNPT 2000# Ball Valve

Part #A7610127A  |  Item #4102493  |  Manufacturer Part #7610127A

$ 62.47 EACH
(Pricing is for 1/4 in)

Valve Size

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  10
  • Case:  100
  • Pallet:  2700
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • Investment cast components
  • Mounting pad for easy actuator mounting
  • Blow out proof stem
  • Adjustable packing gland
  • Meets NACE MR-01-75
  • Stainless steel lever and nut

Lead Law Compliant

Documents

Specifications

Collection: 76-100 Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

MSS Specifications: MSS SP-110

Material: Stainless Steel

Material Type: CF8M

Maximum Pressure: 2000 psi

NSF Certified: No

Pressure Class: 2000#

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Latch Locking Lever Handle

Valve Port Opening: Standard Port

Valve Seat Material: RPTFE

Valve Size: 1/4 in

Valve Type: Ball Valve