1/4 in. Stainless Steel Standard Port FNPT 2000# Ball Valve
76-100 Series 1/4 in. Stainless Steel Standard Port FNPT 2000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reinforced seats
- Mounting pad for easy actuator mounting
- Investment cast components
- Adjustable packing gland
- Blowout-proof stem design
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- ASTM A-351 CF8M
- AWWA:
- No
- Application:
- Commercial
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CSA Certified:
- CSA 3.16-M88
- Clean Bagged:
- No
- Collection:
- 76-100 Series
- Color Finish Name:
- Stainless Steel
- EPA Compliant:
- No
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Length (in):
- 3-17/20 in
- Handle Material:
- Stainless Steel
- Handle Type:
- Lever
- Hardware Included:
- No
- IAPMO Listed -:
- No
- ISO:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-1/20 in
- MA Approved -:
- No
- MSS:
- MSS SP-110
- Material:
- Stainless Steel
- Material Type:
- CF8M
- Maximum Temperature:
- 600
- Minimum Temperature:
- -20
- NEMA:
- No
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Pressure - High:
- 150
- Pressure - Low:
- 29
- Pressure - Maximum:
- 2000 psig
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Water, Steam
- TIS:
- No
- Temperature Range:
- -20 to 600 Deg F
- Temperature Rating:
- 600
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Stainless Steel
- Valve Material:
- Stainless Steel
- Valve Operator:
- Hi-Rise Locking Wheel Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.757 lb
- cUPC Certified:
- No